
2Ckt Plug Housing 319102P1
Mfr # 39036022
Zoro # G605916758
product price: $0.25
/eaSold in multiples of 313 for $78.25
Key Features
Number of Rows
1
Series
3191
Application
Power, Wire-to-Board, Wire-to-Wire
Pitch - Mating Interface
6.70mm
Color - Resin
Natural
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
39036022
Zoro #
G605916758
UPC #
-
Country of Origin
Japan
Details
Number of Rows
1
Series
3191
Application
Power, Wire-to-Board, Wire-to-Wire
Pitch - Mating Interface
6.70mm
Color - Resin
Natural
Glow-Wire Capable
No
Flammability
94V-2
Circuits (maximum)
2
Current - Maximum per Contact
12.0A
UL
E29179
Stackable
No
Temperature Range - Operating
-40° to +105°C
Material - Resin
Nylon
Lock to Mating Part
Yes
Keying to Mating Part
None
Breakaway
No
CSA
LR19980
Polarized to Mating Part
Yes
Gender
Plug
Product Name
Standard .093"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.