Zoro Homepage

2mm MGrid Hdr SMT D/R /OCap.38AuLF 14Ckt

  • Mfr # 87759-1414

  • Zoro # G2090268


product price: $2.15
/ea
Sold in multiples of 45 for $96.75

Key Features

Color
Black
Max. Voltage
125V
Maximum Voltage
125 V
Standards
UL E29179
Maximum Operating Temperature
260 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
87759-1414
Zoro #
G2090268
UPC #
-
Country of Origin
Indonesia

Dimensions

Contact Plating Thickness
0.381 µm

Details

Color
Black
Max. Voltage
125V
Maximum Voltage
125 V
Standards
UL E29179
Maximum Operating Temperature
260 Degrees C
UL 94 Flammability Rating
V-0
Max. Temp.
260°C
Features
Breakaway
Material
Nylon
Hole Center to Center
2 mm
Terminal Type
Surface Mount
Terminal Finish
Tin Plated
Flammability Rating
UL 94V-0
Number of Rows
2
Number of Contacts
14
Current Rating
2 A
Contact Finish
Gold Plated

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.