Zoro Homepage
This item is Discontinued.
Molex 2mm MGrid Hdr SMT D/R W/Pg .38AuLF 20Ckt 87759-2050

2mm MGrid Hdr SMT D/R W/Pg .38AuLF 20Ckt (Discontinued)

  • Mfr # 87759-2050
  • Zoro # G2765628
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
87759-2050
Zoro #
G2765628
UPC #
-
Country of Origin
Indonesia

Dimensions

Contact Plating Thickness
0.381 µm

Details

Color
Black
Max. Voltage
125V
Maximum Voltage
125 V
Standards
UL E29179
UL 94 Flammability Rating
V-0
Features
Breakaway
Hole Center to Center
2 mm
Terminal Type
Surface Mount
Max. Temp.
260°C
Material
High Temperature Thermoplastic
Current Rating
2 A
Number of Rows
2
Contact Finish
Gold Plated
Number of Contacts
20
Flammability Rating
UL 94V-0
Terminal Finish
Tin Plated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.