Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2Mm Mgrid Idt Strrlf D.R. Nyl Blk 26Ckt

  • Mfr # 875691026

  • Zoro # G305949483


product price: $0.19
/ea
Sold in multiples of 455 for $86.45

Key Features

Number of Rows
2
Series
87569
Circuits (Loaded)
26
Component Type
Strain Relief
Material - Resin
High Temperature Thermoplastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
875691026
Zoro #
G305949483
UPC #
-
Country of Origin
Singapore

Details

Number of Rows
2
Series
87569
Circuits (Loaded)
26
Component Type
Strain Relief
Material - Resin
High Temperature Thermoplastic
Color - Resin
Black
Product Name
Milli-Grid

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.