Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2Mm Mgrid Idt Strrlf D.R. Nyl Blk 30Ckt

  • Mfr # 875691030

  • Zoro # G005949479


product price: $0.20
/ea
Sold in multiples of 417 for $83.40

Key Features

Number of Rows
2
Series
87569
Component Type
Strain Relief
Circuits (Loaded)
30
Color - Resin
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
875691030
Zoro #
G005949479
UPC #
-
Country of Origin
Singapore

Details

Number of Rows
2
Series
87569
Component Type
Strain Relief
Circuits (Loaded)
30
Color - Resin
Black
Material - Resin
High Temperature Thermoplastic
Product Name
Milli-Grid

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.