
2mm MGrid VHdr .38AuLF 46Ckt
Mfr # 87758-4616
Zoro # G2090408
product price: $2.95
/eaSold in multiples of 40 for $118.00
Key Features
Color
Black
Max. Voltage
125V
Standards
UL E29179
UL 94 Flammability Rating
V-0
Features
Breakaway; Surface Mount Compatible
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
87758-4616
Zoro #
G2090408
UPC #
-
Country of Origin
Indonesia
Dimensions
Contact Plating Thickness
0.381 µm
Details
Color
Black
Max. Voltage
125V
Standards
UL E29179
UL 94 Flammability Rating
V-0
Features
Breakaway; Surface Mount Compatible
Max. Temp.
250°C
Material
Nylon
Terminal Type
Through Hole
Hole Center to Center
2 mm
Terminal Finish
Tin Plated
Flammability Rating
UL 94V-0
Current Rating
2 A
Number of Contacts
46
Number of Rows
2
Contact Finish
Gold Plated
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.