Zoro Homepage

2mm MGrid WtB Rec Crp Hsg PBT Blk 18Ckt

  • Mfr # 51110-1850

  • Zoro # G2756449


product price: $0.43
/ea
Sold in multiples of 250 for $107.50

Key Features

Color
Black
Number of Rows
2
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Hole Center to Center
2 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
51110-1850
Zoro #
G2756449
UPC #
-
Country of Origin
China

Details

Item
Wire Connector
Color
Black
Number of Rows
2
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Hole Center to Center
2 mm
Connector Type
Receptacle
Max. Temp.
105°C
Standards
CSA Certified; UL E29179
Material
Polyester
Number of Contacts
18
Flammability Rating
UL 94V-0

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.