Zoro Homepage
This item is Discontinued.
Molex 2mm MGrid WtB Rec Crp Hsg PBT Blk 32Ckt 51110-3251

2mm MGrid WtB Rec Crp Hsg PBT Blk 32Ckt (Discontinued)

  • Mfr # 51110-3251
  • Zoro # G2755231
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
51110-3251
Zoro #
G2755231
UPC #
-
Country of Origin
China

Details

Item
Wire Connector
Color
Black
Number of Rows
2
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Connector Type
Receptacle
Standards
CSA Certified
Max. Temp.
105°C
Material
Polyester
Hole Center to Center
2 mm
Number of Contacts
32
Flammability Rating
UL 94V-0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.