This item is Discontinued.

Molex Wire Connector, 22 AWG Max, 125 V, 2.5 A 50372-8000

Wire Connector, 22 AWG Max, 125 V, 2.5 A (Discontinued)

  • Mfr # 50372-8000
  • Zoro # G7803762
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
50372-8000
Zoro #
G7803762
UPC #
-
Country of Origin
Japan

Dimensions

Maximum Wire Size
22 AWG
Minimum Wire Size
26 AWG
Max. Insulation Dia.
1.4 mm
Contact Plating Thickness
0.889 µm

Details

Item
Wire Connector
Type
Crimp
Maximum Voltage
125 V
Current
2.5 A
Finish
Tin Plated
Material
Phosphor Bronze

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.