
3 Ckt Overmolded Minifit Jr Cable 2M
Mfr # 2153300320
Zoro # G005790569
product price: $15.75
/eaSold in multiples of 5 for $78.75
Key Features
Insulation Material
Nylon
Current
6 A
Series
215330
Color
Black
Application
Power, Wire-to-Board, Wire-to-Wire
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2153300320
Zoro #
G005790569
UPC #
-
Country of Origin
India
Dimensions
Wire Insulation Diameter
1.80-3.10mm
Wire Size (AWG)
16
Cable Length
2.0m
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.