Zoro Homepage

3 Ckt Overmolded Minifit Jr Cable 500Mm

  • Mfr # 2153300305

  • Zoro # G605790570


product price: $9.79
/ea
Sold in multiples of 10 for $97.90

Key Features

Insulation Material
Nylon
Maximum Voltage
30 V DC
Current
6 A
Color
Black
Series
215330
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2153300305
Zoro #
G605790570
UPC #
-
Country of Origin
India

Dimensions

Wire Size (AWG)
16
Wire Insulation Diameter
1.80-3.10mm
Cable Length
500.00mm

Details

Item
Mini-Fit Jr.
Insulation Material
Nylon
Maximum Voltage
30 V DC
Current
6 A
Color
Black
Series
215330
Application
Power, Wire-to-Board, Wire-to-Wire
Type
Overmolded Assembly
Number of Rows
1
Material - Resin
Nylon
Pitch - Mating Interface
4.20mm
Lock to Mating Part
Yes
Color - Resin
Black
Assembly Configuration
Dual Ended Connectors
Current - Maximum per Contact
6.0A
Product Name
Mini-Fit Jr.
Wire/Cable Type
UL 2464
Overmolded
Yes
Gender
Female-Female
Termination Interface Style
Crimp or Compression
Material - Metal
Brass
Connector to Connector
Mini-Fit Jr. Both Ends
Material - Plating Mating
Tin
Material - Plating Termination
Tin
Plating min - Mating
0.889µm
Single Ended
No
Circuits (Loaded)
3
Termination Style
Crimp or Compression

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.