Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Molex Wire Terminal, 18 AWG, 600 V, Nylon Insulated, Red 192040009

Wire Terminal, 18 AWG, 600 V, Nylon Insulated, Red (Discontinued)

  • Mfr # 192040009
  • Zoro # G705899821
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
192040009
Zoro #
G705899821
UPC #
-
Country of Origin
United States

Dimensions

Maximum Wire Size
18 AWG
Wire Insulation Diameter
3.56mm max.

Details

Item
Wire Terminal
Insulation Color
Red
Insulation Type
Nylon
Maximum Voltage
600 V
Minimum Operating Temperature
-55 Degrees C
Maximum Operating Temperature
105 Degrees C
Material - Resin
Nylon
Voltage - Maximum
600V
Series
19204
Material - Plating Termination
Tin
Material - Metal
Copper
Termination Interface Style
Crimp or Compression
Barrel Type
Closed
Material - Plating Mating
Tin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.