Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

30 Awg Spc 60 Cond 025 Pitch Nat/Blu Str

  • Mfr # 1000570026

  • Zoro # G105787629


product price: $14.65
/ea
Sold in multiples of 10 for $146.50

Key Features

Color
Bare
Maximum Wire Size
30 AWG
Insulation Material
FEP
Maximum Voltage
150V AC
Current
1:00 AM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1000570026
Zoro #
G105787629
UPC #
-
Country of Origin
Mexico

Dimensions

Maximum Wire Size
30 AWG
Cable Length
100 ft/spool, 10 ft min length

Details

Item
Wire Connector
Color
Bare
Insulation Material
FEP
Maximum Voltage
150V AC
Current
1:00 AM
Minimum Operating Temperature
-55 Degrees C
Maximum Operating Temperature
150 Degrees C
Series
100057
Wire/Cable Type
7/38 Stranded, High-Performance Flat-Ribbon, UL 20726
Material - Plating Mating
Silver
Material - Outer Jacket
FEP
Color - Cable Jacket
Natural w/Blue Polarity Stripe
Circuits (Loaded)
60
Pitch - Mating Interface
0.64mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.