3.00 Mm (.118 Inch) Pitch Micro-Fit 3.0 Overmolded Double-Ended Dual-Row Cable Assembly
Mfr # 795161021
Zoro # G805965549
product price: $8.09
/eaSold in multiples of 10 for $80.90
Key Features
Color
Black
Max. Voltage
300V AC
Length
1 m
Connector Type
Female-Female
Material
Nylon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
795161021
Zoro #
G805965549
UPC #
-
Country of Origin
Mexico
Dimensions
Length
1 m
Max. Insulation Dia.
5.5 mm
Contact Plating Thickness
1.016 µm
Details
Color
Black
Max. Voltage
300V AC
Connector Type
Female-Female
Material
Nylon
Terminal Type
Crimp or Compression
Current Rating
5.6 A
Number of Rows
2
Number of Contacts
2
Wire Range
20 AWG
Hole Center to Center
3 mm
Contact Finish
Tin Plated
Terminal Finish
Tin Plated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.