Zoro Homepage

30A 4C 600V CK 7/8IN

  • Mfr # 1300920109

  • Zoro # G2090651


product price: $422.99
/ea
Free Shipping & Returns

Key Features

Maximum Voltage
600 V
Current
30 A
Maximum Operating Temperature
120 Degrees F
Max. Temp.
120°C
Wire Range
12 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1300920109
Zoro #
G2090651
UPC #
78678859312
Country of Origin
Mexico

Details

Item
Component Kit
Maximum Voltage
600 V
Current
30 A
Maximum Operating Temperature
120 Degrees F
Max. Temp.
120°C
Wire Range
12 AWG
Series
130092
Max. Voltage
600V
Current Rating
30 A

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.