Zoro Homepage

32B HV HOOD

  • Mfr # 936014439

  • Zoro # G400442315


product price: $143.99
/ea
Sold in multiples of 5 for $719.95
Free Shipping & Returns

Key Features

Type
STD
Series
93601
Material - Peg
Stainless Steel
Entry Location
Top
UL
E249674
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
936014439
Zoro #
G400442315
UPC #
-
Country of Origin
Italy

Dimensions

Thread Size
M32
Component Size
32B «77X62»

Details

Type
STD
Series
93601
Material - Peg
Stainless Steel
Entry Location
Top
UL
E249674
Voltage - Maximum
500V
Product Name
GWconnect
Number of Pegs
4
Material - Hood
Die-cast Aluminum
IP Rating
IP66
Hood Color
GREY RAL 7037
Standard
ANSI/UL 50, ANSI/UL 50 E, CSA C22.2 No.94-1-2, EN 61984
CSA
256883
Hood Coating
Polyester Powder
Thread Type
(M) Metric
Component Type
Double Lever Hood
Lock to Mating Part
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.