Zoro Homepage

32B STD Bulk.Hous. W/cov 1Lev

  • Mfr # 936014367

  • Zoro # G7922388


product price: $176.99
/ea
Free Shipping & Returns

Key Features

Housing Coating
Polyester Powder
Product Name
GWconnect
Material - Lever
Galvanized Steel
Mounting Style
Bulkhead
IP Rating
IP66
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
936014367
Zoro #
G7922388
UPC #
-
Country of Origin
China

Dimensions

Component Size
32B «77X62»

Details

Housing Coating
Polyester Powder
Product Name
GWconnect
Material - Lever
Galvanized Steel
Mounting Style
Bulkhead
IP Rating
IP66
Series
93601
Component Type
Single Lever Bulkhead Housing
Standard
ANSI/UL 50, ANSI/UL 50 E, CSA C22.2 No.94-1-2, EN 61984
Cover Color
Grey RAL 7037
CSA
256883
Material - Gasket
NBR
Cover Coating
Polyester Powder
Material - Cover
Die-cast Aluminum
UL
E249674
Housing Color
Grey RAL 7037
Voltage - Maximum
500V
Lock to Mating Part
Yes
Type
STD
Number of Levers
1
Material - Housing
Die-cast Aluminum

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.