
3.5 WtB Wafer Assy ST 13Ckt
Mfr # 53258-1329
Zoro # G2762922
product price: $1.89
/eaSold in multiples of 50 for $94.50
Key Features
Maximum Voltage
250 V
Current
5.5 A
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Finish
Tin Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
53258-1329
Zoro #
G2762922
UPC #
-
Country of Origin
Japan
Dimensions
Contact Plating Thickness
1.016 µm
Details
Item
Wire Connector
Maximum Voltage
250 V
Current
5.5 A
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Finish
Tin Plated
Standards
UL E29179
Material
Brass
Hole Center to Center
3.5 mm
Number of Contacts
13
Number of Rows
1
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.