Zoro Homepage

3.5 WtB Wafer Assy ST 15Ckt

  • Mfr # 53258-1529

  • Zoro # G2761839


product price: $2.55
/ea
Sold in multiples of 35 for $89.25

Key Features

Maximum Voltage
250 V
Current
5.5 A
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
RoHS Compliant
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53258-1529
Zoro #
G2761839
UPC #
-
Country of Origin
Japan

Dimensions

Contact Plating Thickness
1.016 µm

Details

Item
Wire Connector
Maximum Voltage
250 V
Current
5.5 A
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
RoHS Compliant
Yes
Material
Brass
Standards
UL E29179
Hole Center to Center
3.5 mm
Finish
Tin Plated
Number of Rows
1
Number of Contacts
15

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.