Zoro Homepage

3.50Mm Euro Plug Vert Fwe Blk 6Ckt

  • Mfr # 395033006

  • Zoro # G105919327


product price: $1.75
/ea
Sold in multiples of 60 for $105.00

Key Features

Panel Mount
No
Circuits (Loaded)
6
UL
E48521
Temperature Range - Operating
-40° to +105°C
Entry Angle
Horizontal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
395033006
Zoro #
G105919327
UPC #
-
Country of Origin
China

Dimensions

Wire Size mm²
0.20-1.31
Wire Size AWG
16, 18, 20, 22, 24

Details

Panel Mount
No
Circuits (Loaded)
6
UL
E48521
Temperature Range - Operating
-40° to +105°C
Entry Angle
Horizontal
Polarized to Mating Part
Yes
Current - Maximum per Contact
8.0A
Orientation
Vertical
Pitch - Termination Interface
3.50mm
Pitch - Mating Interface
3.50mm
Stackable
No
Voltage - Maximum
300V
Lock to Mating Part
None
Number of Rows
1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.