
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
395073008
Zoro #
G705919130
UPC #
-
Country of Origin
Switzerland
Dimensions
Wire Size mm²
0.20-1.31
Wire Size AWG
16, 18, 20, 22, 24
Details
Panel Mount
No
Pitch - Mating Interface
3.50mm
Entry Angle
Horizontal
Current - Maximum per Contact
8.0A
Pitch - Termination Interface
3.50mm
Lock to Mating Part
Yes
Voltage - Maximum
300V
Circuits (Loaded)
8
Temperature Range - Operating
-40° to +105°C
Orientation
Vertical
UL
E48521
Polarized to Mating Part
Yes
Stackable
No
Number of Rows
1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.