
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
395011018
Zoro #
G205919210
UPC #
-
Country of Origin
China
Dimensions
PC Tail Length
3.50mm
PCB Thickness - Recommended
2.50mm
Details
Number of Rows
1
Current
8.0A
Maximum Voltage
300V
Standards
UL E48521
Type
Euro Block
Series
39501
Temperature Range - Operating
-40° to +105°C
Stackable
No
Panel Mount
No
Polarized to Mating Part
Yes
Circuits (Loaded)
18
Pitch - Termination Interface
3.50mm
Shrouded
Fully
Pitch - Mating Interface
3.50mm
Lock to Mating Part
None
Orientation
Vertical
Component Type
PCB Header
Product Name
ESE,Eurostyle Pluggable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.