Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3.5Mm Euro Header Vert Blk 2Ckt

  • Mfr # 395011002

  • Zoro # G505919330


product price: $0.48
/ea
Sold in multiples of 250 for $120.00

Key Features

Number of Rows
1
Current
8.0A
Maximum Voltage
300V
Type
Euro Block
Standards
UL E48521
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
395011002
Zoro #
G505919330
UPC #
-
Country of Origin
China

Dimensions

PCB Thickness - Recommended
2.50mm
PC Tail Length
3.50mm

Details

Number of Rows
1
Current
8.0A
Maximum Voltage
300V
Type
Euro Block
Standards
UL E48521
Lock to Mating Part
None
Circuits (Loaded)
2
Shrouded
Fully
Temperature Range - Operating
-40° to +105°C
Panel Mount
No
Pitch - Termination Interface
3.50mm
Pitch - Mating Interface
3.50mm
Polarized to Mating Part
Yes
Stackable
No
Orientation
Vertical
Component Type
PCB Header
Product Name
ESE,Eurostyle Pluggable
Series
39501

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.