Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Molex 3.5MM EURO HEADER VERT BLK 4CKT 39501-1004

3.5MM EURO HEADER VERT BLK 4CKT (Discontinued)

  • Mfr # 39501-1004
  • Zoro # G400442797
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39501-1004
Zoro #
G400442797
UPC #
822350429795
Country of Origin
China

Dimensions

PCB Thickness - Recommended
2.50mm
PC Tail Length
3.50mm

Details

Type
Euro Block
Number of Rows
1
UL
E48521
Circuits (Loaded)
4
Product Name
ESE, Eurostyle Pluggable
Pitch - Termination Interface
3.50mm
Component Type
PCB Header
Orientation
Vertical
Polarized to Mating Part
Yes
Series
39501
Shrouded
Fully
Panel Mount
No
Pitch - Mating Interface
3.50mm
Current - Maximum per Contact
8.0A
Voltage - Maximum
300V
Temperature Range - Operating
-40° to +105°C
Lock to Mating Part
None
Stackable
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.