
3.5Mm Euro Header Vert Blk 7Ckt
Mfr # 395011007
Zoro # G805919344
product price: $1.49
/eaSold in multiples of 65 for $96.85
Key Features
Number of Rows
1
Current
8.0A
Maximum Voltage
300V
Standards
UL E48521
Orientation
Vertical
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
395011007
Zoro #
G805919344
UPC #
-
Country of Origin
China
Dimensions
PC Tail Length
3.50mm
PCB Thickness - Recommended
2.50mm
Details
Number of Rows
1
Current
8.0A
Maximum Voltage
300V
Standards
UL E48521
Orientation
Vertical
Stackable
No
Shrouded
Fully
Temperature Range - Operating
-40° to +105°C
Pitch - Mating Interface
3.50mm
Panel Mount
No
Polarized to Mating Part
Yes
Lock to Mating Part
None
Circuits (Loaded)
7
Pitch - Termination Interface
3.50mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.