
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
395016004
Zoro #
G305919233
UPC #
-
Country of Origin
China
Dimensions
PC Tail Length
3.50mm
PCB Thickness - Recommended
2.50mm
Details
Type
Euro Block
Component Type
PCB Header
Lock to Mating Part
None
Circuits (Loaded)
4
Polarized to Mating Part
Yes
Orientation
Vertical
Shrouded
Fully
Stackable
No
UL
E48521
Pitch - Mating Interface
3.50mm
Number of Rows
1
Product Name
ESE,Eurostyle Pluggable
Series
39501
Voltage - Maximum
300V
Temperature Range - Operating
-40° to +105°C
Current - Maximum per Contact
8.0A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.