
3.5Mm Euro Plug Ra Blk Me 10A Au 7Ckt
Mfr # 395040607
Zoro # G005919137
product price: $3.59
/eaSold in multiples of 20 for $71.80
Key Features
Series
39504
Type
Euro Block
Number of Rows
1
Current - Maximum per Contact
8.0A
Entry Angle
Vertical
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
395040607
Zoro #
G005919137
UPC #
-
Country of Origin
China
Dimensions
Wire Size (AWG)
16, 18, 20, 22, 24, 26, 28, 30
Details
Series
39504
Type
Euro Block
Number of Rows
1
Current - Maximum per Contact
8.0A
Entry Angle
Vertical
Polarized to Mating Part
Yes
Product Name
ESE,Eurostyle Pluggable
Temperature Range - Operating
-40° to +105°C
Orientation
Horizontal
Lock to Mating Part
Yes
Circuits (Loaded)
7
UL
E48521
Pitch - Mating Interface
3.50mm
Voltage - Maximum
300V
Component Type
Plug
Stackable
No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.