
3.5Mm Euro Plug Ra Blk Me 14Ckt
Mfr # 395040014
Zoro # G005919168
product price: $3.45
/eaSold in multiples of 23 for $79.35
Key Features
Series
39504
Type
Euro Block
Wire Size AWG
16, 18, 20, 22, 24, 26, 28, 30
Pitch - Mating Interface
3.50mm
Lock to Mating Part
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
395040014
Zoro #
G005919168
UPC #
-
Country of Origin
Switzerland
Dimensions
Wire Size AWG
16, 18, 20, 22, 24, 26, 28, 30
Wire Size mm²
0.05-1.31
Details
Series
39504
Type
Euro Block
Pitch - Mating Interface
3.50mm
Lock to Mating Part
Yes
Pitch - Termination Interface
3.50mm
Voltage - Maximum
300V
Current - Maximum per Contact
8.0A
Orientation
Horizontal
Temperature Range - Operating
-40° to +105°C
Polarized to Mating Part
Yes
Entry Angle
Vertical
Circuits (Loaded)
14
Stackable
No
UL
E48521
Panel Mount
No
Number of Rows
1
Product Name
ESE,Eurostyle Pluggable
Component Type
Plug
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.