Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Molex 3.7 Led Conn Plug Crimp Terminal H>F 5034850000

3.7 Led Conn Plug Crimp Terminal H>F (Discontinued)

  • Mfr # 5034850000
  • Zoro # G305912517
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5034850000
Zoro #
G305912517
UPC #
-
Country of Origin
Japan

Dimensions

Max. Insulation Dia.
1.14 mm
Max. Single Wire Size
26 AWG
Min. Single Wire Size
28 AWG
Maximum Single Wire Size
26 AWG
Minimum Single Wire Size
28 AWG

Details

Item
Wire Connector
Type
Male Connector
Maximum Voltage
500 V
Current
2 A
Material
Copper Alloy
Connector Type
Male
Terminal Type
Crimp or Compression
Max. Voltage
500V
Contact Finish
Tin Plated
Current Rating
2 A
Terminal Finish
Tin Plated
Termination Style
Crimp or Compression

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.