Zoro Homepage

3.81 Mm Pitch Eurostyle Horizontal Pcb Header, With Threaded Retention Inserts, 15

  • Mfr # 395161015

  • Zoro # G105919310


product price: $2.99
/ea
Sold in multiples of 25 for $74.75

Key Features

Number of Rows
1
Current
8.0A
Maximum Voltage
300V
Standards
UL E48521
Panel Mount
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
395161015
Zoro #
G105919310
UPC #
-
Country of Origin
China

Dimensions

PC Tail Length
3.50mm
PCB Thickness - Recommended
2.50mm

Details

Number of Rows
1
Current
8.0A
Maximum Voltage
300V
Standards
UL E48521
Panel Mount
No
Orientation
Horizontal
Lock to Mating Part
Yes
Temperature Range - Operating
-40° to +105°C
Shrouded
Fully
Circuits (Loaded)
15
Stackable
No
Pitch - Termination Interface
3.81mm
Polarized to Mating Part
Yes
Pitch - Mating Interface
3.81mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.