
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
395111009
Zoro #
G805919313
UPC #
-
Country of Origin
China
Dimensions
PC Tail Length
3.50mm
PCB Thickness - Recommended
2.50mm
Details
Number of Rows
1
Current
8.0A
Maximum Voltage
300V
Standards
UL E48521
Pitch - Mating Interface
3.81mm
Polarized to Mating Part
Yes
Shrouded
Fully
Pitch - Termination Interface
3.81mm
Orientation
Vertical
Lock to Mating Part
None
Stackable
No
Panel Mount
No
Circuits (Loaded)
9
Temperature Range - Operating
-40° to +105°C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.