Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3.81Mm Euro Header Vert Me Blk 8Ckt

  • Mfr # 395151008

  • Zoro # G205919159


product price: $1.89
/ea
Sold in multiples of 50 for $94.50

Key Features

Number of Rows
1
Current
8.0A
Maximum Voltage
300V
Standards
UL E48521
Series
39515
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
395151008
Zoro #
G205919159
UPC #
-
Country of Origin
China

Dimensions

PCB Thickness - Recommended
2.50mm
PC Tail Length
3.50mm

Details

Number of Rows
1
Current
8.0A
Maximum Voltage
300V
Standards
UL E48521
Series
39515
Type
Euro Block
Stackable
No
Polarized to Mating Part
Yes
Temperature Range - Operating
-40° to +105°C
Shrouded
Fully
Panel Mount
No
Circuits (Loaded)
8
Pitch - Termination Interface
3.81mm
Pitch - Mating Interface
3.81mm
Orientation
Vertical
Lock to Mating Part
Yes
Product Name
ESE,Eurostyle Pluggable
Component Type
PCB Header

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.