Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Molex 3.81Mm Euro Plug Ra Blk 11A 10Ckt 395100210

3.81Mm Euro Plug Ra Blk 11A 10Ckt (Discontinued)

  • Mfr # 395100210
  • Zoro # G605919117
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
395100210
Zoro #
G605919117
UPC #
-
Country of Origin
China

Dimensions

Wire Size (AWG)
16, 18, 20, 22, 24

Details

Series
39510
Type
Euro Block
UL
E48521
Number of Rows
1
Product Name
ESE,Eurostyle Pluggable
Temperature Range - Operating
-40° to +105°C
Circuits (Loaded)
10
Pitch - Mating Interface
3.81mm
Polarized to Mating Part
Yes
Lock to Mating Part
None
Component Type
Plug
Entry Angle
Vertical
Orientation
Horizontal
Voltage - Maximum
300V
Current - Maximum per Contact
8.0A
Stackable
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.