Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3.81Mm Euro Plug Ra Me Blk 2Ckt

  • Mfr # 395140002

  • Zoro # G905919114


product price: $0.75
/ea
Sold in multiples of 157 for $117.75

Key Features

Series
39514
Type
Euro Block
UL
E48521
Panel Mount
No
Temperature Range - Operating
-40° to +105°C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
395140002
Zoro #
G905919114
UPC #
-
Country of Origin
China

Dimensions

Wire Size mm²
0.20-1.31
Wire Size AWG
16, 18, 20, 22, 24

Details

Series
39514
Type
Euro Block
UL
E48521
Panel Mount
No
Temperature Range - Operating
-40° to +105°C
Voltage - Maximum
300V
Current - Maximum per Contact
8.0A
Orientation
Horizontal
Pitch - Termination Interface
3.81mm
Lock to Mating Part
Yes
Pitch - Mating Interface
3.81mm
Number of Rows
1
Circuits (Loaded)
2
Stackable
No
Polarized to Mating Part
Yes
Entry Angle
Vertical
Product Name
ESE,Eurostyle Pluggable
Component Type
Plug

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.