Zoro Homepage

3.81Mm Euro Plug Vert Fwe Blk 5Ckt

  • Mfr # 395133005

  • Zoro # G305919172


product price: $1.19
/ea
Sold in multiples of 74 for $88.06

Key Features

Voltage - Maximum
300V
Lock to Mating Part
None
Polarized to Mating Part
Yes
Pitch - Termination Interface
3.81mm
Temperature Range - Operating
-40° to +105°C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
395133005
Zoro #
G305919172
UPC #
-
Country of Origin
China

Dimensions

Wire Size mm²
0.05-1.31
Wire Size AWG
16, 18, 20, 22, 24, 26, 28, 30

Details

Voltage - Maximum
300V
Lock to Mating Part
None
Polarized to Mating Part
Yes
Pitch - Termination Interface
3.81mm
Temperature Range - Operating
-40° to +105°C
Pitch - Mating Interface
3.81mm
Current - Maximum per Contact
8.0A
Stackable
No
Circuits (Loaded)
5
Orientation
Vertical
Number of Rows
1
Panel Mount
No
UL
E48521
Entry Angle
Horizontal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.