
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
395133006
Zoro #
G605919179
UPC #
-
Country of Origin
China
Dimensions
Wire Size AWG
16, 18, 20, 22, 24, 26, 28, 30
Wire Size mm²
0.05-1.31
Details
Temperature Range - Operating
-40° to +105°C
Panel Mount
No
Voltage - Maximum
300V
UL
E48521
Current - Maximum per Contact
8.0A
Entry Angle
Horizontal
Orientation
Vertical
Circuits (Loaded)
6
Lock to Mating Part
None
Number of Rows
1
Pitch - Termination Interface
3.81mm
Stackable
No
Polarized to Mating Part
Yes
Pitch - Mating Interface
3.81mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.