Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3.81Mm Euro Plug Vert Me Rwe Blk 4Ckt

  • Mfr # 395172004

  • Zoro # G305919271


product price: $1.29
/ea
Sold in multiples of 77 for $99.33

Key Features

Orientation
Vertical
Entry Angle
Horizontal
Circuits (Loaded)
4
Wire Size mm²
0.05-1.31
Pitch - Termination Interface
3.81mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
395172004
Zoro #
G305919271
UPC #
-
Country of Origin
China

Dimensions

Wire Size mm²
0.05-1.31
Wire Size AWG
16, 18, 20, 22, 24, 26, 28, 30

Details

Orientation
Vertical
Entry Angle
Horizontal
Circuits (Loaded)
4
Pitch - Termination Interface
3.81mm
Number of Rows
1
Current - Maximum per Contact
8.0A
Pitch - Mating Interface
3.81mm
Stackable
No
Temperature Range - Operating
-40° to +105°C
Lock to Mating Part
Yes
Panel Mount
No
UL
E48521
Voltage - Maximum
300V
Polarized to Mating Part
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.