
3.81Mm Euro Plug Vert Rwe Blk Au 7Ckt
Mfr # 395132507
Zoro # G305919226
product price: $2.89
/eaSold in multiples of 432 for $1,248.48
Key Features
Series
39513
Type
Euro Block
Voltage - Maximum
300V
Entry Angle
Horizontal
Polarized to Mating Part
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
395132507
Zoro #
G305919226
UPC #
-
Country of Origin
China
Dimensions
Wire Size (AWG)
16, 18, 20, 22, 24, 26, 28, 30
Details
Series
39513
Type
Euro Block
Voltage - Maximum
300V
Entry Angle
Horizontal
Polarized to Mating Part
Yes
Product Name
ESE,Eurostyle Pluggable
Pitch - Mating Interface
3.81mm
Current - Maximum per Contact
8.0A
UL
E48521
Circuits (Loaded)
7
Lock to Mating Part
None
Stackable
No
Temperature Range - Operating
-40° to +105°C
Component Type
Plug
Orientation
Vertical
Number of Rows
1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.