Zoro Homepage

3A SQ7/0 F ins Crp 7P 10A 400V

  • Mfr # 936010443

  • Zoro # G2082382


product price: $65.39
/ea
Sold in multiples of 2 for $130.78

Key Features

Polarized to Mating Part
Yes
Durability (mating cycles max)
500
Tightening Test Torque
0.25 Nm
Stripping Length
7.50mm
Component Type
Inserts - Crimp Contact
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
936010443
Zoro #
G2082382
UPC #
-
Country of Origin
China

Dimensions

Stripping Length
7.50mm
Component Size
3A «21x21»

Details

Polarized to Mating Part
Yes
Durability (mating cycles max)
500
Tightening Test Torque
0.25 Nm
Component Type
Inserts - Crimp Contact
Poles
7
Material - Insert
Polycarbonate
UL
E249674
Product Name
GWconnect
Series
93601
Gender
Female
Standard
CSA C22.2 NO. 182.3, EN 60664-1, EN 61984, UL 1977
Number of Rows
3
Insert Color
Grey
Temperature Range - Operating
-40° to +125°C
Insert Series
S-Q7/0
Voltage - Maximum
400V
Current - Maximum per Contact
10.0A

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.