Zoro Homepage

3A STD Bulk.Hous. 1Lev Met. S/E

  • Mfr # 936010622

  • Zoro # G7766568


product price: $14.19
/ea
Sold in multiples of 6 for $85.14

Key Features

Number of Levers
1
Voltage - Maximum
230V / 400V
Mounting Style
Bulkhead
Material - Gasket
NBR
Housing Color
Grey RAL 7037
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
936010622
Zoro #
G7766568
UPC #
-
Country of Origin
China

Dimensions

Component Size
3A «21x21»

Details

Number of Levers
1
Voltage - Maximum
230V / 400V
Mounting Style
Bulkhead
Material - Gasket
NBR
Housing Color
Grey RAL 7037
UL
E249674
CSA
256883
Lock to Mating Part
Yes
Material - Housing
Die-cast Aluminum
Material - Lever
Zinc Plated Steel
Housing Coating
Polyester Powder
Component Type
Single Lever Bulkhead Housing
Standard
ANSI/UL 50, ANSI/UL 50 E, CSA C22.2 No.94-1-2, EN 61984
IP Rating
IP66
Product Name
GWconnect
Type
STD
Series
93601

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.