Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Molex 3A STD Bulk.Hous. 1Lev S/E Pg11 Black 936010627

3A STD Bulk.Hous. 1Lev S/E Pg11 Black (Discontinued)

  • Mfr # 936010627
  • Zoro # G4030841
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
936010627
Zoro #
G4030841
UPC #
-
Country of Origin
China

Dimensions

Thread Size
Pg11
Component Size
3A «21x21»

Details

Item
Lever Wire Connector
Type
Lever
Color
Black
Maximum Voltage
230/400 V
Series
93601
Standards
ANSI/UL 50, ANSI/UL 50 E, CSA C22.2 No.94-1-2, CSA 256883, EN 61984
IP Rating
IP66, IP67
Material - Gasket
NBR
Thread Type
(Pg)
Number of Levers
1
Material - Lever
Polyamide
Mounting Style
Bulkhead
Lock to Mating Part
Yes
Material - Housing
Polyamide

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.