Lever Wire Connector, Black, Polyamide Insulation, 230/400 V

  • Mfr # 936010633

  • Zoro # G2746621


product price:  $4.19
/ea
Sold in multiples of 17 for $71.23

Key Features

Type
Lever
Color
Black
Insulation Material
Polyamide
Maximum Voltage
230/400 V
Standards
ANSI/UL 50, ANSI/UL 50 E, CSA C22.2 No.94-1-2, CSA 256883, EN 61984
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
936010633
Zoro #
G2746621
UPC #
-
Country of Origin
China

Dimensions

Component Size
3A «21x21»
Thread Size
Pg11

Details

Item
Lever Wire Connector
Type
Lever
Color
Black
Insulation Material
Polyamide
Maximum Voltage
230/400 V
Standards
ANSI/UL 50, ANSI/UL 50 E, CSA C22.2 No.94-1-2, CSA 256883, EN 61984
IP Rating
IP66
Series
93601
Number of Pegs
2
Material - Hood
Polyamide
Thread Type
(Pg)
Lock to Mating Part
Yes
Entry Location
Top
Material - Peg
Polyamide

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.