Zoro Homepage
This item is Discontinued.
Molex Wire Connector, Bare, Nylon Insulation, 250 V, 7:00 AM 09-65-2038

Wire Connector, Bare, Nylon Insulation, 250 V, 7:00 AM (Discontinued)

  • Mfr # 09-65-2038
  • Zoro # G700463034
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
09-65-2038
Zoro #
G700463034
UPC #
-
Country of Origin
China

Dimensions

Contact Plating Thickness
5.08 µm

Details

Item
Wire Connector
Color
Bare
Insulation Material
Nylon
Maximum Voltage
250 V
Current
7:00 AM
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-2
Hole Center to Center
3.96 mm
Standards
CSA Certified; UL E29179
Terminal Type
Through Hole
Material
Nylon
Finish
Tin Plated
Number of Contacts
3
Number of Rows
1
Terminal Finish
Tin Plated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.