Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3Ckt Rast 2.5 Gwt 5Mm W/O Pip Oew

  • Mfr # 930511001

  • Zoro # G305949735


product price: $0.31
/ea
Sold in multiples of 300 for $93.00

Key Features

Maximum Voltage
250 V AC
Maximum Operating Temperature
120 Degrees C
UL 94 Flammability Rating
V-2
Standards
CSA Certified; UL E29179
Color
Natural
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
930511001
Zoro #
G305949735
UPC #
-
Country of Origin
Ireland

Dimensions

Max. Single Wire Size
22 AWG
Min. Single Wire Size
24 AWG
Contact Plating Thickness
1.016 µm
Wire Size (AWG)
22, 24
Minimum Single Wire Size
24 AWG
Maximum Single Wire Size
22 AWG

Details

Item
Female Connector
Maximum Voltage
250 V AC
Maximum Operating Temperature
120 Degrees C
UL 94 Flammability Rating
V-2
Standards
CSA Certified; UL E29179
Color
Natural
Connector Type
Female
Material
Polyester
Series
93051
Contact Finish
Tin Plated
Hole Center to Center
5 mm
Max. Temp.
120°C
Terminal Type
IDT or Pierce
Number of Rows
1
Max. Voltage
250V AC
Current Rating
2 A
Features
Glow-Wire Capable
Number of Contacts
3
Terminal Finish
Tin Plated
Flammability Rating
UL 94V-2
Stackable
No
Material - Metal
Phosphor Bronze
Material - Plating Termination
Tin
Polarized to Mating Part
Yes
Material - Plating Mating
Tin
Durability (mating cycles max)
10
Temperature Range - Operating
-20° to +120°C
Lock to Mating Part
None
Product Name
RAST 2.5
Circuits (Loaded)
3
UL
E29179
Pitch - Mating Interface
5.00mm
Glow-Wire Capable
Yes
Current - Maximum per Contact
2.0A
Material - Resin
Polyester
CSA
LR19980
Flammability
94V-2
Plating min - Mating
1.016µm
Maximum Conductors
3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.