Zoro Homepage

3M 30 Awg Qsfp+ - Qsfp+ Passive

  • Mfr # 1110401304

  • Zoro # G405786049


product price: $114.99
/ea
Free Shipping & Returns

Key Features

Maximum Wire Size
30 AWG
RoHS Compliant
Yes
Length
3 m
Number of Rows
2
Series
111040
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1110401304
Zoro #
G405786049
UPC #
-
Country of Origin
China

Dimensions

Maximum Wire Size
30 AWG
Length
3 m
Cable Length
3.0m

Details

Item
Wire Connector
RoHS Compliant
Yes
Number of Rows
2
Series
111040
Standards
UL E72548
Impedance
100Ω
Lock to Mating Part
Yes
Assembly Configuration
Dual Ended Connectors
Single Ended
No
Wire/Cable Type
Round
Circuits (Loaded)
MSA
Connector to Connector
QSFP+-to-QSFP+

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.