Zoro Homepage

4 AWG Max, 1/4 in Stud, Copper, None

  • Mfr # 19221-0230

  • Zoro # G2762408


product price: $0.91
/ea
Sold in multiples of 105 for $95.55

Key Features

For Wire Size
4 AWG
For Stud Size
1/4 in
Material
Copper
Color Code
None
CSA
LR18689
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19221-0230
Zoro #
G2762408
UPC #
-
Country of Origin
United States

Dimensions

For Wire Size
4 AWG
For Stud Size
1/4 in

Details

Material
Copper
Color Code
None
CSA
LR18689
Plating min - Mating
4.064µm
Plating min - Termination
4.064µm
Termination Interface: Style
Crimp or Compression
Material - Plating Mating
Tin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.