
4 Ckt Overmolded Minifit Jr Cable 1M
Mfr # 2153300410
Zoro # G705790593
product price: $14.95
/eaSold in multiples of 10 for $149.50
Key Features
Insulation Material
Nylon
Current
6 A
Color
Black
Series
215330
Application
Power, Wire-to-Board, Wire-to-Wire
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2153300410
Zoro #
G705790593
UPC #
-
Country of Origin
India
Dimensions
Wire Size (AWG)
16
Cable Length
1.0m
Wire Insulation Diameter
1.80-3.10mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.