Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Molex 4 WAY RECEPTACLE ASSY 22-18 MX150L 19418-0005

4 WAY RECEPTACLE ASSY 22-18 MX150L (Discontinued)

  • Mfr # 19418-0005
  • Zoro # G2078331
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19418-0005
Zoro #
G2078331
UPC #
-
Country of Origin
Taiwan, Province of China

Details

Item
Receptacle Assembly
Housing Color
Black
IP Rating
IP67
Standards
CSA Listed, UL Listed
Polarized to Mating Part
Yes
Circuits (maximum)
4
Pitch - Mating Interface
5.84mm
Temperature Range - Operating
-40° to +125°C
Flammability
94V-0
Number of Rows
2
Lock to Mating Part
Yes
Gender
Receptacle
UL
E152602
CSA
LR18689

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.