Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4-WAY THROUGH HOLE PANEL MT W/SEAL

  • Mfr # 19429-0043

  • Zoro # G300463045


product price: $5.25
/ea
Sold in multiples of 20 for $105.00

Key Features

Current
18 A
Maximum Operating Temperature
125 Degrees C
Hole Center to Center
5.84 mm
Number of Contacts
4
Number of Rows
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19429-0043
Zoro #
G300463045
UPC #
-
Country of Origin
Taiwan, Province of China

Details

Item
Wire Connector
Color
Black
Current
18 A
Maximum Operating Temperature
125 Degrees C
Hole Center to Center
5.84 mm
Number of Contacts
4
Number of Rows
2

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.