Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

40A FEM contact x 6 mm wire Silver

  • Mfr # 936010412

  • Zoro # G2084771


product price: $7.29
/ea
Sold in multiples of 10 for $72.90

Key Features

Type
Female
Current
40 A
Series
93601
Wire Range
10 AWG
Standards
CSA Certified; UL E249674
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
936010412
Zoro #
G2084771
UPC #
-
Country of Origin
China

Dimensions

Wire Size (AWG)
10
Stripping Length
9.60mm
For Maximum Wire Size - Solid
10 AWG

Details

Item
GWconnect
Type
Female
Current
40 A
Series
93601
Wire Range
10 AWG
Standards
CSA Certified; UL E249674
Connector Type
Female
Finish
Silver Plated
Connection Material
Copper Alloy
Contact Type
Turned Crimp
Current Rating
40 A
CSA
256883
UL
E249674
Number of Grooves
0
Current - Maximum per Contact
40.0A
Material - Plating
Silver
Product Name
GWconnect

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.